Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122015 Honda Civic Sedan, CSCF1HD9673
Mfr # CSCF1HD9673
Zoro # G7319213
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2015 Honda Civic Sedan
Family Code
HD9673
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD9673
- Zoro #
- G7319213
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2012 To 2015 Honda Civic Sedan
- Family Code
- HD9673
Description
Seat Covers in Neoprene for 2012-2015 Honda Civic Sedan - (R), 60/40 split folding backrest, solid bottom, w/3 removable headrests, w/armrest, NOT FOR EV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov