Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122016 Mazda CX5 R, CSCF89MA9519
Mfr # CSCF89MA9519
Zoro # G7424548
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2016 Mazda CX-5
Family Code
MA9519
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF89MA9519
- Zoro #
- G7424548
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2016 Mazda CX-5
- Family Code
- MA9519
Description
Seat Covers in Neoprene for 2012-2016 Mazda CX-5 - (R), 60/40 Slit Back, Solid Bottom, w/3 removable headrests, w/o armrest (FOR SPORT MODEL)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov