Seat Covers in Neoprene for 20122016 Subaru ImprezaWRX, CSCF14SU9540

  • Mfr # CSCF14SU9540

  • Zoro # G7337818


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/WRX Sedan
Family Code
SU9540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14SU9540
Zoro #
G7337818
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/WRX Sedan
Family Code
SU9540

Description

Seat Covers in Neoprene for 2012-2016 Subaru Impreza/WRX Sedan - (R), 60/40 Split, Solid Btm, w/3 rmv hdrst, w/o arm, w/nylon pull tab straps (NOT FOR WRX OR STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.