Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122016 Subaru ImprezaWRX, CSCF3SU9540
Mfr # CSCF3SU9540
Zoro # G7446333
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/WRX Sedan
Family Code
SU9540
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF3SU9540
- Zoro #
- G7446333
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2016 Subaru Impreza/WRX Sedan
- Family Code
- SU9540
Description
Seat Covers in Neoprene for 2012-2016 Subaru Impreza/WRX Sedan - (R), 60/40 Split, Solid Btm, w/3 rmv hdrst, w/o arm, w/nylon pull tab straps (NOT FOR WRX OR STi)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.