Shop COVERKING

Seat Covers in Neoprene for 20122017 Hyundai Accent, CSCF12HI9286

  • Mfr # CSCF12HI9286
  • Zoro # G7340922

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9286
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12HI9286
Zoro #
G7340922
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9286

Description

Seat Covers in Neoprene for 2012-2017 Hyundai Accent - (F), 5drs Hatchback ONLY, 50/50 bucket, w/removable headrest, w/side airbag, w/dr seat-mount armrest

Ratings & reviews