Shop COVERKING

Seat Covers in Neoprene for 20122017 Hyundai Accent, CSCF2HI9290

  • Mfr # CSCF2HI9290

  • Zoro # G7501974


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2HI9290
Zoro #
G7501974
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9290

Description

Seat Covers in Neoprene for 2012-2017 Hyundai Accent - (F), 5drs Hatchback ONLY, 50/50 bucket, w/remov headrest, w/side airbag, w/o dr seat-mount armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews