Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122017 Mitsubishi Lancer, CSCF5MB9353
Mfr # CSCF5MB9353
Zoro # G7512571
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2017 Mitsubishi Lancer
Family Code
MB9353
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5MB9353
- Zoro #
- G7512571
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2017 Mitsubishi Lancer
- Family Code
- MB9353
Description
Seat Covers in Neoprene for 2012-2017 Mitsubishi Lancer - (F), Sedan, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat