Shop COVERKING

Seat Covers in Neoprene for 20122019 Toyota Prius c, CSCF2TT9613

  • Mfr # CSCF2TT9613

  • Zoro # G7463468


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9613
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2TT9613
Zoro #
G7463468
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9613

Description

Seat Covers in Neoprene for 2012-2019 Toyota Prius c - (R), Solid Bench, Solid Bottom, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews