Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122019 Toyota Prius c, CSCF91TT9613
Mfr # CSCF91TT9613
Zoro # G7529758
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9613
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91TT9613
- Zoro #
- G7529758
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2019 Toyota Prius c
- Family Code
- TT9613
Description
Seat Covers in Neoprene for 2012-2019 Toyota Prius c - (R), Solid Bench, Solid Bottom, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov