Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122020 Ford Flex M, CSCF5FD9756
- Mfr # CSCF5FD9756
- Zoro # G7417819
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9756
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5FD9756
- Zoro #
- G7417819
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Middle
- For Use With
- For 2012 To 2020 Ford Flex
- Family Code
- FD9756
Description
Seat Covers in Neoprene for 2012-2020 Ford Flex - (M), SECOND ROW, 50/50 bucket, w/2 removable headrests, without Armrest Covers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov