Zoro Homepage

Seat Covers in Neoprene for 20122020 Ford Flex M, CSCF5FD9789

  • Mfr # CSCF5FD9789

  • Zoro # G7418683


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9789
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5FD9789
Zoro #
G7418683
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Middle
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9789

Description

Seat Covers in Neoprene for 2012-2020 Ford Flex - (M), Second Row, 60/40, w/3 removable headrests, w/o built-in 60 armrest (60 is on the driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.