Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122020 Nissan NV1500, CSCF91NS9841
Mfr # CSCF91NS9841
Zoro # G7589048
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91NS9841
- Zoro #
- G7589048
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2020 Nissan NV1500
- Family Code
- NS9841
Description
Seat Covers in Neoprene for 2012-2020 Nissan NV1500 - (F), S Model, 50/50,w/rmv hdrst, w/o side airbg, w/90 fold pas st, w/mn dr st, w/mn pas st, w/armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov