Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122020 Volkswagen Passat, CSCF11VW9361
- Mfr # CSCF11VW9361
- Zoro # G7393879
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9361
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11VW9361
- Zoro #
- G7393879
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2020 Volkswagen Passat
- Family Code
- VW9361
Description
Seat Covers in Neoprene for 2012-2020 Volkswagen Passat - (R), 60/40 split bench, w/non-storage armrest, w/3 removable headrests