Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20122020 Volkswagen Passat, CSCF91VW9378
Mfr # CSCF91VW9378
Zoro # G7613843
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9378
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91VW9378
- Zoro #
- G7613843
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Front
- For Use With
- For 2012 To 2020 Volkswagen Passat
- Family Code
- VW9378
Description
Seat Covers in Neoprene for 2012-2020 Volkswagen Passat - (F), 50/50 Bucket, Base Model, w/rmv hdrst, w/side airbag, w/pwr dr & pass, UNSURE? SEND PHOTO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.