Shop COVERKING

Seat Covers in Neoprene for 20132013 Jeep Wrangler, CSCF12JP9407

  • Mfr # CSCF12JP9407
  • Zoro # G7381653

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9407
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12JP9407
Zoro #
G7381653
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9407

Description

Seat Covers in Neoprene for 2013-2013 Jeep Wrangler - (F), 2-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/seat-mounted side airbag

Ratings & reviews