Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132014 Toyota FJ Cruiser, CSCF89TT9667
- Mfr # CSCF89TT9667
- Zoro # G7432309
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2014 Toyota FJ Cruiser
Family Code
TT9667
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89TT9667
- Zoro #
- G7432309
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Rear
- For Use With
- For 2013 To 2014 Toyota FJ Cruiser
- Family Code
- TT9667
Description
Seat Covers in Neoprene for 2013-2014 Toyota FJ Cruiser - (R), 60/40 split, w/3 removable headrests, (backside not covered)