Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132015 Hyundai Veloster, CSCF1HI9326
Mfr # CSCF1HI9326
Zoro # G7363219
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2015 Hyundai Veloster
Family Code
HI9326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1HI9326
- Zoro #
- G7363219
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2013 To 2015 Hyundai Veloster
- Family Code
- HI9326
Description
Seat Covers in Neoprene for 2013-2015 Hyundai Veloster - (R), Solid Bottom, 40/60 back (40 on driver), w/2 remov hdrst, Need 13mm long socket to install botm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.