Shop COVERKING

Seat Covers in Neoprene for 20132016 Hyundai Elantra, CSCF14HI9307

  • Mfr # CSCF14HI9307

  • Zoro # G7355001


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Family Code
HI9307
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF14HI9307
Zoro #
G7355001
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Family Code
HI9307

Description

Seat Covers in Neoprene for 2013-2016 Hyundai Elantra Sedan - (R), 40/60 Backrest, Solid Bottom, w/3 removable headrests, w/built-in armrest

Ratings & reviews