Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132016 Hyundai Elantra, CSCF89HI9306
Mfr # CSCF89HI9306
Zoro # G7433103
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Family Code
HI9306
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89HI9306
- Zoro #
- G7433103
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2013 To 2016 Hyundai Elantra Sedan
- Family Code
- HI9306
Description
Seat Covers in Neoprene for 2013-2016 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.