Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132016 Scion tC R, CSCF11SN9242
- Mfr # CSCF11SN9242
- Zoro # G7288720
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2016 Scion tC
Family Code
SN9242
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11SN9242
- Zoro #
- G7288720
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Rear
- For Use With
- For 2013 To 2016 Scion tC
- Family Code
- SN9242
Description
Seat Covers in Neoprene for 2013-2016 Scion tC - (R), 60/40 Split Bench, Solid Bottom, w/removable headrest