Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Neoprene for 20132017 Subaru, CSCF5SU9383

  • Mfr # CSCF5SU9383

  • Zoro # G7469978


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Family Code
SU9383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5SU9383
Zoro #
G7469978
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Rear
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Family Code
SU9383

Description

Seat Covers in Neoprene for 2013-2017 Subaru CrossTrek/XV CrossTrek - (R), 60/40 Split Bench, w/3 removable headrests, NO Armrest, No Belt Loop, w/40 on dr side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.