Shop COVERKING

Seat Covers in Neoprene for 20132018 Cadillac XTS, CSCF14CD9322

  • Mfr # CSCF14CD9322
  • Zoro # G7355044

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9322
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF14CD9322
Zoro #
G7355044
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9322

Description

Seat Covers in Neoprene for 2013-2018 Cadillac XTS - (R), XTS 4, 60/40 back, solid bottom, w/built-in 60 armrest (on dr side), w/3 adjustable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.