Shop COVERKING

Seat Covers in Neoprene for 20132018 Nissan Pathfinder, CSCF5NS9874

  • Mfr # CSCF5NS9874

  • Zoro # G7466563


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2018 Nissan Pathfinder
Family Code
NS9874
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5NS9874
Zoro #
G7466563
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2013 To 2018 Nissan Pathfinder
Family Code
NS9874

Description

Seat Covers in Neoprene for 2013-2018 Nissan Pathfinder - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/pwr pas, w/pwr dr lumbar, w/o DVD hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews