Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132018 Ram Truck 2500, CSCF12RM1083
- Mfr # CSCF12RM1083
- Zoro # G7266993
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2018 Ram Truck 2500, 3500
Family Code
RM1083
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12RM1083
- Zoro #
- G7266993
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Charcoal with Black sides
- For Use With
- For 2013 To 2018 Ram Truck 2500, 3500
- Family Code
- RM1083
Description
Seat Covers in Neoprene for 2013-2018 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/NON-RECESS hdrst, w/btm cnsl, w/top cnsl w/cphldrs, w/o knob, w/arbg