Shop COVERKING

Seat Covers in Neoprene for 20132018 Ram Truck 2500, CSCF5RM1012

  • Mfr # CSCF5RM1012
  • Zoro # G7466091

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2018 Ram Truck 2500, 3500
Family Code
RM1012
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5RM1012
Zoro #
G7466091
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2013 To 2018 Ram Truck 2500, 3500
Family Code
RM1012

Description

Seat Covers in Neoprene for 2013-2018 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/NON-RECESS hdrst, w/btm cnsl, w/top cnsl w/o cphldrs, w/o knob, w/arbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews