Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132020 Ford Flex F, CSCF1FD9749
Mfr # CSCF1FD9749
Zoro # G7370830
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2020 Ford Flex
Family Code
FD9749
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1FD9749
- Zoro #
- G7370830
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2013 To 2020 Ford Flex
- Family Code
- FD9749
Description
Seat Covers in Neoprene for 2013-2020 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o DVD screens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov