Shop COVERKING

Seat Covers in Neoprene for 20132020 Ford Fusion R, CSCF5FD9760

  • Mfr # CSCF5FD9760
  • Zoro # G7421063

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2013 To 2020 Ford Fusion
Family Code
FD9760
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5FD9760
Zoro #
G7421063
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Rear
For Use With
For 2013 To 2020 Ford Fusion
Family Code
FD9760

Description

Seat Covers in Neoprene for 2013-2020 Ford Fusion - (R), 60/40 Split Bench, Solid Bottom, w/3 remov headrests, w/built-in 60 armrest (60 on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews