Shop COVERKING

Seat Covers in Neoprene for 20132020 Subaru BRZ F, CSCF2SU9395

  • Mfr # CSCF2SU9395

  • Zoro # G7463142


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2020 Subaru BRZ
Family Code
SU9395
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2SU9395
Zoro #
G7463142
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2013 To 2020 Subaru BRZ
Family Code
SU9395

Description

Seat Covers in Neoprene for 2013-2020 Subaru BRZ - (F), 50/50 bucket, w/removable headrest, w/manual driver and passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews