Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20132021 Ford Econoline, CSCF5FD9904
Mfr # CSCF5FD9904
Zoro # G7406488
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2013 To 2021 Ford Econoline Full Size Van
Family Code
FD9904
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5FD9904
- Zoro #
- G7406488
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2013 To 2021 Ford Econoline Full Size Van
- Family Code
- FD9904
Description
Seat Covers in Neoprene for 2013-2021 Ford Econoline Full Size Van - (F), 50/50 highback bucket, w/1 armrest per seat, w/power driver seat, w/manual passenger seat