Shop COVERKING

Seat Covers in Neoprene for 20142014 GMC Yukon F, CSCF3GM9475

  • Mfr # CSCF3GM9475

  • Zoro # G7479428


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon
Family Code
GM9475
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3GM9475
Zoro #
G7479428
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon
Family Code
GM9475

Description

Seat Covers in Neoprene for 2014-2014 GMC Yukon - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/lid, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews