Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142014 GMC Yukon XL, CSCF89GM9518
Mfr # CSCF89GM9518
Zoro # G7492859
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89GM9518
- Zoro #
- G7492859
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2014 GMC Yukon XL
- Family Code
- GM9518
Description
Seat Covers in Neoprene for 2014-2014 GMC Yukon XL - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid, w/side airbag