Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142016 Audi A5 F, CSCF5AU9290
Mfr # CSCF5AU9290
Zoro # G7501679
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2016 Audi A5
Family Code
AU9290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5AU9290
- Zoro #
- G7501679
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2016 Audi A5
- Family Code
- AU9290
Description
Seat Covers in Neoprene for 2014-2016 Audi A5 - (F), S5 ONLY, 50/50 bucket, w/Power Driver & Pass Seat, w/Built-in Side Airbag,w/Ext Thigh Support