Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142016 Kia Forte Sedan, CSCF11KI9424
Mfr # CSCF11KI9424
Zoro # G7259950
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF11KI9424
- Zoro #
- G7259950
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Tan with Black sides
- For Use With
- For 2014 To 2016 Kia Forte Sedan
- Family Code
- KI9424
Description
Seat Covers in Neoprene for 2014-2016 Kia Forte Sedan - (R), 60/40 Split Back, Solid Bottom (40 on driver side), w/3 remov hdrsts, w/armrst, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov