Shop COVERKING

Seat Covers in Neoprene for 20142016 Kia Forte Sedan, CSCF12KI9424

  • Mfr # CSCF12KI9424

  • Zoro # G7288474


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9424
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12KI9424
Zoro #
G7288474
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Color
Charcoal with Black sides
Family Code
KI9424

Description

Seat Covers in Neoprene for 2014-2016 Kia Forte Sedan - (R), 60/40 Split Back, Solid Bottom (40 on driver side), w/3 remov hdrsts, w/armrst, w/cupholders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.