Shop COVERKING

Seat Covers in Neoprene for 20142016 Kia Forte Sedan, CSCF5KI9422

  • Mfr # CSCF5KI9422
  • Zoro # G7471131

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9422
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5KI9422
Zoro #
G7471131
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9422

Description

Seat Covers in Neoprene for 2014-2016 Kia Forte Sedan - (F), 50/50 bucket, w/removable headrest, w/manual driver seat, w/manual pass seat, w/side airbag

Ratings & reviews