Shop COVERKING

Seat Covers in Neoprene for 20142016 Kia Forte Sedan, CSCF89KI9515

  • Mfr # CSCF89KI9515

  • Zoro # G7511013


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9515
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89KI9515
Zoro #
G7511013
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9515

Description

Seat Covers in Neoprene for 2014-2016 Kia Forte Sedan - (R), 40/60 Split Bench, (40 on driver side), Solid Bottom, w/3 removable headrests, w/o Armrest

Ratings & reviews