Shop COVERKING

Seat Covers in Neoprene for 20142017 Kia Rio F, CSCF14KI9427

  • Mfr # CSCF14KI9427

  • Zoro # G7315838


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9427
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF14KI9427
Zoro #
G7315838
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9427

Description

Seat Covers in Neoprene for 2014-2017 Kia Rio - (F), 5-DOOR HATCH, 50/50 bucket, w/remov headrest, w/side airbag, w/manual driver, w/manual pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews