Shop COVERKING

Seat Covers in Neoprene for 20142018 GMC Truck Sierra, CSCF12GM9534

  • Mfr # CSCF12GM9534

  • Zoro # G7285613


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9534
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12GM9534
Zoro #
G7285613
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9534

Description

Seat Covers in Neoprene for 2014-2018 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40, w/remov hdrst, w/ctr bttm storage, w/folding console, w/side airbag, not for e-assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews