Seat Covers in Neoprene for 20142018 Jeep Patriot, CSCF89JP9446

  • Mfr # CSCF89JP9446

  • Zoro # G7478883


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89JP9446
Zoro #
G7478883
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9446

Description

Seat Covers in Neoprene for 2014-2018 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.