Shop COVERKING

Seat Covers in Neoprene for 20142018 Jeep Wrangler, CSCF11JP9442

  • Mfr # CSCF11JP9442

  • Zoro # G7373929


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9442
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF11JP9442
Zoro #
G7373929
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9442

Description

Seat Covers in Neoprene for 2014-2018 Jeep Wrangler - (F), JK, 2dr, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/o seat-mounted side airbag

Ratings & reviews