Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142018 Jeep Wrangler, CSCF2JP9440
- Mfr # CSCF2JP9440
- Zoro # G7432948
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2JP9440
- Zoro #
- G7432948
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Family Code
- JP9440
Description
Seat Covers in Neoprene for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 4dr, 50/50 bkt, w/remov hdrst, w/height-adj dr st, w/seat-mount side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.