Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142018 Jeep Wrangler, CSCF5JP9440
Mfr # CSCF5JP9440
Zoro # G7466721
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5JP9440
- Zoro #
- G7466721
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Family Code
- JP9440
Description
Seat Covers in Neoprene for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 4dr, 50/50 bkt, w/remov hdrst, w/height-adj dr st, w/seat-mount side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov