Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142018 Mazda 3 R, CSCF91MA9480
Mfr # CSCF91MA9480
Zoro # G7537920
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2014 To 2018 Mazda 3
Family Code
MA9480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91MA9480
- Zoro #
- G7537920
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 Mazda 3
- Family Code
- MA9480
Description
Seat Covers in Neoprene for 2014-2018 Mazda 3 - (R), Hatchback Only, 60/40 Back, Solid Bottom, w/3 remov hdrst, w/built-in 60 armrest, 60 on dr side