Shop COVERKING

Seat Covers in Neoprene for 20142018 Subaru Forester, CSCF91SU9389

  • Mfr # CSCF91SU9389
  • Zoro # G7624964

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9389
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91SU9389
Zoro #
G7624964
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Rear
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9389

Description

Seat Covers in Neoprene for 2014-2018 Subaru Forester - (R), 60/40 Split, w/3 remov hdrst, 40 on dr side, w/o armrest, NOTE: Release Seatbelt Befor Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.