Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142019 Fiat 500 F, CSCF12FT7022
Mfr # CSCF12FT7022
Zoro # G7379678
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12FT7022
- Zoro #
- G7379678
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Fiat 500
- Family Code
- FT7022
Description
Seat Covers in Neoprene for 2014-2019 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & pass seat, w/dr & pass armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.