Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142019 MercedesBenz, CSCF89MD9681
Mfr # CSCF89MD9681
Zoro # G7399214
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2019 Mercedes-Benz CLA-Class
Family Code
MD9681
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89MD9681
- Zoro #
- G7399214
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Mercedes-Benz CLA-Class
- Family Code
- MD9681
Description
Seat Covers in Neoprene for 2014-2019 Mercedes-Benz CLA-Class - (F), 50/50 highback, w/side airbag, w/pwr dr & pas seat, w/dr & pas thigh support, NOT FOR AMG SEAT