Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142019 Toyota Highlander, CSCF14TT9958
- Mfr # CSCF14TT9958
- Zoro # G7408509
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2014 To 2019 Toyota Highlander
Family Code
TT9958
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14TT9958
- Zoro #
- G7408509
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Middle
- For Use With
- For 2014 To 2019 Toyota Highlander
- Family Code
- TT9958
Description
Seat Covers in Neoprene for 2014-2019 Toyota Highlander - (M), 50/50 bucket, w/removable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov