Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142020 BMW i3 F, CSCF91BM9564
- Mfr # CSCF91BM9564
- Zoro # G7478910
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9564
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91BM9564
- Zoro #
- G7478910
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2020 BMW i3
- Family Code
- BM9564
Description
Seat Covers in Neoprene for 2014-2020 BMW i3 - (F), 50/50 High Back Bucket, w/power driver & passenger seat, w/side airbag