Shop COVERKING

Seat Covers in Neoprene for 20142020 MINI Cooper, CSCF12MN9281

  • Mfr # CSCF12MN9281

  • Zoro # G7327528


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2020 MINI Cooper, 2 doors
Family Code
MN9281
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12MN9281
Zoro #
G7327528
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2014 To 2020 MINI Cooper, 2 doors
Family Code
MN9281

Description

Seat Covers in Neoprene for 2014-2020 MINI Cooper, 2 doors - (F), F56-S, S Model ONLY, 50/50, w/adj thigh support, w/man dr & pas seat, w/inner lumbar, No JCW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews