Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142020 MINI Cooper, CSCF89MN9266
Mfr # CSCF89MN9266
Zoro # G7403554
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2020 MINI Cooper, 2 doors
Family Code
MN9266
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89MN9266
- Zoro #
- G7403554
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2020 MINI Cooper, 2 doors
- Family Code
- MN9266
Description
Seat Covers in Neoprene for 2014-2020 MINI Cooper, 2 doors - (F), F56-S, S Model ONLY, 50/50, w/adj thigh support, w/man dr & pas, No Lumbar, NO JCW